X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2461102020 "Cambridge" 60'' x 32''

Item: A2461102020
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Overall Size 60 x 32 x 17-3/4
Length 60"
Width 32"
Weight 161 lbs
Construction Americast
Features Acid-Resistant Porcelain Finish, Integral Lumbar Support With Beveled Headrest, Right Hand Drain Outlet and Grab Bar Drilling, Grab Bar Sold Separately
Gallon Capacity 50
Height 17-3/4"
Integral Skirt/Apron Yes