X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2461028WC020 "Cambridge" 60'' x 32'' Whirlpool Bath

Item: A2461028WC020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 17-3/4
Length 60"
Width 32"
Depth 17-3/4"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 50
Number of Jets 6
Control Type Electronic
Drain Location Right
Heater Included No
Construction Americast
Tub Construction Cast Irons / Enamels
Tile Flange Yes
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean