Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2460128WC020 "Cambridge" 60'' x 32''

Item: A2460128WC020
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 17-3/4
Length 60"
Width 32"
Depth 17-3/4"
Height to Overflow 12-5/8"
Maximum Water Capacity (Gallons) 60
Number of Jets 6
Adjustable Jets Yes
Control Type Deck-mounted air switch On/Off
Drain Location Right
Pump Horsepower 1.6 HP
Construction Americast
Tile Flange Yes
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Acid-Resistant Porcelain Finish, Integral Lumbar Support With Beveled Headrest, Right Hand Drain Outlet with Tub Cover
Integral Skirt/Apron Yes