Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A2460102020 "Cambridge" 60'' x 32'' Soaking Tub

Item: A2460102020
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 17-3/4
Length 60"
Width 32"
Depth 17-3/4"
Maximum Water Capacity (Gallons) 50
Weight 161 lbs
Drain Included No
Drain Location Left
Construction Americast
Tub Construction Cast Irons / Enamels
Tile Flange Yes
Slip Resistant Surface Yes
Features Acid-Resistant Porcelain Finish, Integral Lumbar Support With Beveled Headrest, Left Hand Drain Outlet With Grab Bar Drilling, Grab Bar Sold Separately
Integral Skirt/Apron Yes