X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2425VLHO002020 "Evolution" 60'' x 32''

Item: A2425VLHO002020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $921.00

Price: $758.91 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 21-1/2
Length 60"
Width 32"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 70
Weight 77 lbs
Minimum Floor Support 50 lbs
Drain Included No
Drain Location Left
Construction Acrylic
Tub Construction Acrylics
Additional Information EverClean System, Form-Fitted Backrest and Molded-In Armrests, Deep Soak Overflow Drain, Left Hand Overflow
Height 21-1/2"
Integral Skirt/Apron Yes