X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2425V268C020 "Evolution" 60'' x 32'' Air Tub

Item: A2425V268C020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 20-1/2
Length 60"
Width 32"
Depth 20-1/2"
Maximum Water Capacity (Gallons) 60
Weight 92 lbs
Drain Included No
Drain Location Left
Construction Acrylic
Features EverClean System, Form-Fitted Backrest and Molded-In Armrests, Deep Soak Overflow Drain, Variable Speed Air Blower with heater, Left Hand Overflow
Integral Skirt/Apron Yes