Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2425V168C020 "Evolution" 60'' x 32''

Item: A2425V168C020
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60 x 32 x 20-1/2
Length 60"
Width 32"
Depth 20-1/2"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 70
Number of Jets 24
Control Type Side-mounted On/Off control
Number Of Speeds Two Speed
Weight 92 lbs
Drain Included No
Drain Location Reversible
Pump Horsepower 1.25 HP
Pump Amps 9.7
Pump Voltage 120
Heater Included Yes
Construction Acrylic / Fiberglass
Slip Resistant Surface Non-Skid
Hard Wire Service Required Yes
Features EverClean System, Form-Fitted Backrest and Molded-In Armrests, Deep Soak Overflow Drain, Variable Speed Air Blower with heater, Right Hand Overflow
Integral Skirt/Apron Yes