X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2403328020 "Cadet 3" One Piece Toilet

Item: A2403328020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 15"
Depth 28-1/2"
Water Depth From Rim 10 x 8
Flush Type Gravity Flush
Flush Technology Cadet 3 Flushing System
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Cal Green Compliant
Water Sense
Features Ever Clean Surface