X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2397202ICH020 "Princeton" Unique Size Soaking Tub

Item: A2397202ICH020
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 34 x 17-1/2
Length 60"
Width 34"
Depth 17-1/2"
Height to Overflow 9-1/2"
Maximum Water Capacity (Gallons) 42
Weight 127 lbs
Drain Included No
Drain Location Right
Construction Americast
Slip Resistant Surface Yes
Features Acid-Resistant Porcelain Finish, Lift and Turn Drain Stopper Assembly Included, Integral Lumbar Support, Beveled Headrest, Right Hand Drain with Chrome Trim
Integral Skirt/Apron Yes