X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2396202ICH020 "Princeton" 60" Soaking Tub

Item: A2396202ICH020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Overall Size 60 x 34 x 17-1/2
Length 34"
Width 60"
Weight 127 lbs
Construction Americast
Tub Construction Cast Irons / Enamels
Features Acid-Resistant Porcelain Finish, Lift and Turn Drain Stopper Assembly Included, Integral Lumbar Support, Beveled Headrest, Left Hand Drain with Chrome Trim
Height 17-1/8"
Integral Skirt/Apron Yes