X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2395202ICH020 "Princeton" Unique Size Soaking Tub

Item: A2395202ICH020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Size 60 x 34 x 17-1/2
Length 34"
Width 60"
Weight 118 lbs
Construction Americast
Tub Construction Cast Irons / Enamels
Features Acid-Resistant Porcelain Finish, Extra Wide Ledge for Placement of Toiletries, Integral Lumbar Support, Beveled Headrest, Right Hand Drain with Chrome Trim
Height 17-1/2"
Integral Skirt/Apron Yes