X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2392202ICHTC020 "Princeton" 60'' x 30''

Item: A2392202ICHTC020
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online




Details and Dimensions

Overall Size 60 x 30 x 17-1/2
Length 30"
Width 60"
Weight 121 lbs
Construction Americast
Features Acid-Resistant Porcelain Finish, Lift and Turn Drain Stopper Assembly Included, Integral Lumbar Support, Beveled Headrest, Left Hand Drain with Chrome Trim and Tub Cover
Gallon Capacity 42
Height 17-1/2"
Integral Skirt/Apron Yes