X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2391202ICH020 "Princeton" 60'' x 30'' Soaking Tub

Item: A2391202ICH020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $578.00

Price: $527.72 (Pricing is for White)



Details and Dimensions

Overall Size 60 x 30 x 14
Length 30"
Width 60"
Weight 111 lbs
Construction Americast
Features Glossy Porcelain Finish, Integral Lumbar Support, Beveled Headrest, Full Slip-Resistant Surface, Right Hand Drain with Chrome Trim
Height 14"
Integral Skirt/Apron Yes