X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2390202TC020 "Princeton" 60'' x 30'' Soaking Tub

Item: A2390202TC020
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 30'' x 14''
Length 60"
Width 30"
Depth 14"
Height to Overflow 9-1/2"
Maximum Water Capacity (Gallons) 42
Weight 111 lbs
Drain Included No
Drain Location Left
Construction Americast
Slip Resistant Surface Yes
Additional Information Glossy Porcelain Finish, Integral Lumbar Support, Beveled Headrest, Full Slip-Resistant Surface, Left Hand Drain and Tub Cover
Integral Skirt/Apron Yes