X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2294011EC020 "Afwall" One Piece Toilet

Item: A2294011EC020
Finish: White
Online Availability: Available for immediate shipment

List Price: $490.00

Price: $418.95



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
ADA Height No
Width 14-3/4"
Water Depth From Rim 10'' x 12''
Flush Type Pressure Flush
Flush Technology FloWise
Gallons Per Flush 1.28 or 1.6
Toilet Seat Included No
Trip Lever Included No
Trip Lever Placement Top
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
Features EverClean
Additional Information Fixture Only, Seat, Bolt Caps and Flush Valve Sold Separately, 1-1/2'' Inlet Spud
Height 14-1/2"
Length 25"
Overall Size 25'' x 14-3/4'' x 14-1/2''
View Similar Products