X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2175502002 "Colony Soft" 4'' Centerset Bathroom Sink Faucet

Item: A2175502002
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $139.00

Price: $110.53 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4'' Centers
Spout Height 1-5/8"
Spout Reach 4-3/16"
Overall Height 4-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Metal Speed Connect Pop-Up
Low Lead Compliant Yes
Width 6-1/16"
ADA Compliant Yes
Eco-Friendly Water Sense