Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A2175500002 "Colony Soft" 4'' Centerset Bathroom Sink Faucet

Item: A2175500002
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 3"
Spout Reach 3-1/4"
Overall Height 4-3/4"
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handle
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense