X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2000101X002 "Ceramix" Single Hole Bathroom Sink Faucet

Item: A2000101X002
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $266.00

Price: $239.40 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single-hole
Number of Faucet Holes 1 Hole
Spout Height 2-7/16"
Spout Reach 4-5/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-1/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handle
Includes Metal Speed Connect Pop-Up
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Additional Information Escutcheon Plate Model 2000.102P Sold Separately
CEC Approved Yes
Includes Metal Pop-Up Drain Yes