X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A1662551002 "Rain" Slidebar Mount Hand Shower

Item: A1662551002
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 5"
Height 23-5/8"
Flow Rate (GPM) 2.5
Features Rain Handshower, Hose, Wall Supply and Standard Slide Bar Included, 60'' Hose
CEC Approved Yes