Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A1662143002 "FloWise" Hand Held Shower

Item: A1662143002
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Shower Head Type Multi Function
Height 10-3/8"
Spray Face Diameter 4-1/2"
Hose Included Yes
Hose Length 59"
Slidebar Included Yes
Slidebar Length 23-5/8"
Wall Supply Elbow Included Yes
Configuration Slide Bar Mount
Number Of Spray Head Functions 3
Flow Rate (GPM) 1.5
Back Flow Protection Yes
Eco-Friendly Water Sense
CEC Approved Yes