X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A1660731002 "FloWise" Shower Head

Item: A1660731002
Finish: Polished Chrome

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Single Function
Spray Face Diameter 1-7/8"
Spout Reach 7-3/8"
Flow Rate (GPM) 1.5
Includes Shower Arm
Eco-Friendly Water Sense
Features Forty Percent Water Saving, Shower Head With Arm and Flange
Diameter 1-7/8"
Spout Height 3-3/4"