X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A1660711002 "FloWise" Shower Head

Item: A1660711002
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Shower Head Type Single Function
Length 3-1/8"
Connection Size 1/2'' NPT
Spray Face Diameter 1-7/8"
Flow Rate (GPM) 1.5
Eco-Friendly Water Sense
CEC Approved Yes
Features Vandal Resistant, With Set Screw