X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A1660113224 "FloWise" Shower Head

Item: A1660113224
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Height 4-3/4"
Connection Size 1/2'' NPT
Spray Face Diameter 4-1/2"
Flow Rate (GPM) 1.5
Features Pressure Compensating Flow Control Device
CEC Approved Yes