X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0700004020 "Town Square" Self Rimming Bathroom Sink

Item: A0700004020
Finish: White
Online Availability: Available for immediate shipment

List Price: $241.00

Price: $162.44 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 18-3/4"
Width 23-1/8"
Overall Size 23-1/8'' - 18-3/4''
Bowl Length 10-1/2"
Bowl Width 18-1/2"
Bowl Depth 6-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Fireclay
Shown With Town Square Faucet
ADA Compliant Yes
Includes Cut Out Template