X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0700001020 "Town Square" Self Rimming Bathroom Sink

Item: A0700001020
Finish: White
Online Availability: Available for immediate shipment

List Price: $234.00

Price: $162.44



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-hole
Length 23-1/8"
Width 18-3/4"
Depth 8-1/8"
Overall Size 23-1/8 x 18-3/4 x 8-1/8
Bowl Length 10-1/2"
Bowl Width 18-1/2"
Bowl Depth 6-1/4"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes