Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A0641008020 "Boulevard" Pedestal Basin

Item: A0641008020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7"
Width 24"
Length 19"
Construction Vitreous china
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Bowl Depth 5"
Bowl Length 12-1/2"
Bowl Width 17"
Sink Installation Type Console
Faucet Included No
Overflow Yes
Overflow Location Back