X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0618000020 "Studio" Undermount Bathroom Sink

Item: A0618000020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $251.00

Price: $174.57 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Length 23-5/8"
Width 16-5/8"
Height 8-1/4"
Overall Size 23-5/8'' x 16-5/8'' x 8-1/4''
Bowl Length 21-1/8"
Bowl Width 14"
Bowl Depth 6"
Sink Shape Rectangle
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
Shown With Town Square Faucet Model # (2555.801)
ADA Compliant Yes