X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0614300020 "Studio" Undermount Bathroom Sink

Item: A0614300020
Finish: White
Online Availability: Available for immediate shipment

List Price: $283.00

Price: $190.75



Details and Dimensions

Sink Installation Type Undermount
Length 21-1/4"
Width 15-1/4"
Depth 10-3/4"
Overall Size 21-1/4 X 15-1/4 X 10-3/4
Bowl Length 18-1/4"
Bowl Width 12-1/8"
Bowl Depth 6-3/4"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Features Glazed Underside