X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0614000020 "Studio" Undermount Bathroom Sink

Item: A0614000020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Length 21-1/4"
Width 15-1/4"
Height 8-1/4"
Overall Size 21-1/4'' x 15-1/4'' x 8-1/4''
Bowl Length 18-1/4"
Bowl Width 12-1/8"
Bowl Depth 6-3/4"
Sink Shape Rectangle
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Shown With Town Square Faucet Model # (2555.801)
ADA Compliant Yes