X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0611400020 "Cornice" Pedestal Bathroom Sink

Item: A0611400020
Finish: White
Online Availability: Available for immediate shipment

List Price: $356.00

Price: $296.39



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 15-1/2"
Width 15-1/2"
Height 33-1/4"
Overall Size 15-1/2'' x 15-1/2'' x 33-1/4''
Bowl Length 14"
Bowl Width 12"
Bowl Depth 6-1/2"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Pedestal Base Included Yes
Includes Wall Hanger