X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0610300020 "Boulevard" Undermount Bathroom Sink

Item: A0610300020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Length 20-1/4"
Width 16"
Depth 8"
Overall Size 20-1/4 x 1+6 x 8
Bowl Length 13"
Bowl Width 17"
Bowl Depth 6"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Features Glazed Underside