X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0610000020 "Boulevard" Undermount Bathroom Sink

Item: A0610000020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Length 20-1/4"
Width 16"
Height 8"
Overall Size 20-1/4'' x 16'' x 8''
Bowl Length 17"
Bowl Width 13"
Bowl Depth 6"
Sink Shape Rectangle
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes