X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0555801020 "Portsmouth" Pedestal Bathroom Sink

Item: A0555801020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $351.00

Price: $243.32 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 24-3/8"
Width 19-1/2"
Height 35-7/16"
Overall Size 24-3/8'' x 19-1/2'' x 35-7/16''
Bowl Length 19-1/4"
Bowl Width 11-3/8"
Bowl Depth 5-3/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
Pedestal Base Included Yes
Additional Information Faucet Ledge with Large Deck Area
View Similar Products