X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0555401020 "Portsmouth" Pedestal Bathroom Sink

Item: A0555401020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 19-1/2"
Width 24-3/8"
Height 35-7/16"
Overall Size 24-3/8'' x 19-1/2'' x 35-7/16''
Bowl Length 19-1/4"
Bowl Width 11-3/8"
Bowl Depth 5-3/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Pedestal Base Included Yes
Additional Information Faucet Ledge with Large Deck Area
View Similar Products