X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0555108020 "Townsend" Pedestal Basin

Item: A0555108020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $208.00

Price: $144.24 (Pricing is for White)



Details and Dimensions

Height 10"
Width 24-3/8"
Length 19-1/2"
Construction Vitreous China
Features Basin Only, Front Overflow, Mounting Kit Included, Faucet Sold Separately
Number of Faucet Holes 3 Hole
Bowl Depth 5-3/4"
Bowl Length 11-3/8"
Bowl Width 19-1/4"