X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0497300020 "Ovalyn" Undermount Bathroom Sink

Item: A0497300020
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Length 21-1/2"
Width 17-3/8"
Depth 6"
Overall Size 21-1/2 x 17-3/8 x 6
Bowl Length 19"
Bowl Width 15-3/8"
Bowl Depth 5-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China