Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A0496221020 "Ovalyn" Undermount Bathroom Sink

Item: A0496221020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Undermount
Length 19-1/4"
Width 16-1/4"
Height 7-3/16"
Overall Size 19-1/4'' x 16-1/4 x 7-3/16''
Bowl Length 17"
Bowl Width 14"
Bowl Depth 5-1/2"
Sink Shape Oval
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Shown With Hampton Cresent Faucet Model # (7881.732)
ADA Compliant Yes