Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A0495300020 "Ovalyn" Undermount Bathroom Sink

Item: A0495300020
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Length 17-1/8"
Width 14-1/7"
Depth 7-1/2"
Overall Size 17-1/8 x 14-1/8 x 7-1/2
Bowl Length 12-1/16"
Bowl Width 15-1/16"
Bowl Depth 5-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center Rear
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Features Glazed Underside, Mounting Kit Included