Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0495221020 "Ovalyn" Undermount Bathroom Sink

Item: A0495221020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $97.00

Price: $82.94 (Pricing is for White)

Details and Dimensions

Sink Installation Type Undermount
Length 17-1/8"
Width 14-1/8"
Height 7"
Overall Size 17-1/8'' x 14-1/8 x 7''
Bowl Length 15-1/16"
Bowl Width 12-1/16"
Bowl Depth 5-1/2"
Sink Shape Oval
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Shown With Hampton Cresent Faucet Model # (7881.732)
ADA Compliant Yes