X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0476928020 "Aqualyn" Self Rimming Bathroom Sink

Item: A0476928020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 20-3/8"
Width 17-3/8"
Depth 7"
Overall Size 20-3/8 x 17-3/8 x 7
Bowl Length 16"
Bowl Width 10"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow No
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes