X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0476028020 "Aqualyn" Self Rimming Bathroom Sink

Item: A0476028020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 17-3/8"
Width 20-3/8"
Overall Size 20-3/8'' X 17-3/8''
Bowl Length 10"
Bowl Width 16"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes