X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0475920020 "Aqualyn" Self Rimming Bathroom Sink

Item: A0475920020
Finish: White
Online Availability: Please call for availability.

List Price: $138.00

Price: $102.40



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 20-3/8"
Width 17-3/8"
Depth 7"
Overall Size 20-3/8 x 17-3/8 x 7
Sink Shape Oval
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow No
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes