X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0475035020 "Aqualyn" Self Rimming Bathroom Sink

Item: A0475035020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 17-3/8"
Width 20-3/8"
Height 7-3/8"
Overall Size 20-3/8'' x 17-3/8''
Bowl Length 10"
Bowl Width 16"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Features Extra Left-Hand Hole, Front Overflow, Faucet Ledge, Cutout Template Included