X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0468400020 "Evolution" Pedestal Bathroom Sink

Item: A0468400020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 18-3/4"
Width 24"
Height 34-1/4"
Overall Size 24'' x 18-3/4'' x 34-1/4''
Bowl Length 12"
Bowl Width 19-3/4"
Bowl Depth 6"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Pedestal Base Included Yes
Additional Information Faucet Ledge with Generous Shelf Area