X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0426000020 "Studio" Undermount Bathroom Sink

Item: A0426000020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $196.00

Price: $136.15 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Length 16"
Width 16"
Depth 6-3/4"
Overall Size 16'' x 16'' x 6-3/4''
Bowl Length 13-1/2"
Bowl Width 13-1/2"
Bowl Depth 4-3/4"
Sink Shape Square
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Construction Vitreous China
Additional Information Customizable Overflow Position, Mounting Kit Included