Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0419444EC020 "Cadet" Self Rimming Bathroom Sink

Item: A0419444EC020
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online

Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 17-5/8"
Width 20-3/4"
Depth 7-1/2"
Overall Size 20-3/4'' x 17-5/8'' x 7-1/2''
Bowl Length 11"
Bowl Width 16-1/2"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes