X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0405008EC222 "Tropic" Self Rimming Bathroom Sink

Item: A0405008EC222
Finish: Linen

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 20-1/2"
Width 17-1/2"
Height 7-1/2"
Overall Size 20-1/2'' x 17-1/2'' x 7-1/2''
Bowl Length 19"
Bowl Width 12"
Bowl Depth 5-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
ADA Compliant Yes
Features EverClean Surface
Includes Cut Out Template