X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0404800222 "Tropic" Pedestal Bathroom Sink

Item: A0404800222
Finish: Linen

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 27"
Width 21"
Height 36"
Overall Size 27'' x 21'' x 36''
Bowl Length 19"
Bowl Width 12"
Bowl Depth 6"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Features Right Height
Includes Mounting Kit
Additional Information Faucet Ledge with Large Shelf Area