X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0404004222 "Tropic" Pedestal Basin

Item: A0404004222
Finish: Linen

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/2"
Width 27"
Length 21"
Construction Vitreous China
Features Basin Only, Rear Overflow, Faucet Ledge with Large Deck Area, Mounting Kit Included, Faucet Sold Separately
Number of Faucet Holes 3 Hole
Bowl Depth 6"
Bowl Length 12"
Bowl Width 19"