X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0403400020 "Tropic" Pedestal Bathroom Sink

Item: A0403400020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $301.00

Price: $209.62 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 21"
Width 18-1/2"
Height 36"
Overall Size 21'' x 18-1/2'' x 36''
Bowl Length 17-1/2"
Bowl Width 11-1/2"
Bowl Depth 5-1/2"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Features Right Height
Includes Mounting Kit
Additional Information Faucet Ledge with Large Shelf Area